This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Hooded Jacket, GridIron™ Ripstop Polyester, Wind and Water Resistant, (2) Large Outer Pockets, (1) Quick-Access Sleeve Pocket, (1) Inner Zip Pocket, Color: Black, Size: L
Overview
Hooded Jacket, GridIron™ Ripstop Polyester, Wind and Water Resistant, (2) Large Outer Pockets, (1) Quick-Access Sleeve Pocket, (1) Inner Zip Pocket, Color: Black, Size: L
Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.
Also known as: 045242004768, 254B-L, MIL254BL
Features & Benefits
- GridIron™ reinforced high-wear areas
- Riveted and reinforced pocket edges
- Tarnish resistant all-metal zipper
- 100g high-loft insulation
- GridIron™ Ripstop polyester is 3X more durable and 25% lighter than 12 oz cotton duck to survive the jobsite without the bulk of traditional work wear
- Made to move with FreeFlex™ stretch panels, articulated elbows, and materials that do not require break in time
- NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
- Rib knit cuffs and waist, and interior storm flap provide additional protection from the elements
- Fitted hood provides full range of vision
Specifications
No Specifications Available