HOOD JACKET - BLACK 3X

Item #: 0519702

Cat #: 254B-3X

UPC: 045242004799

Call for price
Company wide:
0 in stock
Documents & Guides
HOOD JACKET - BLACK 3X

Overview

HOOD JACKET - BLACK 3X

Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.

Also known as: 045242004799, 254B-3X, MIL254B3X

Features & Benefits

  • GridIron™ reinforced high-wear areas
  • Riveted and reinforced pocket edges
  • Tarnish resistant all-metal zipper
  • 100g high-loft insulation
  • GridIron™ Ripstop polyester is 3X more durable and 25% lighter than 12 oz cotton duck to survive the jobsite without the bulk of traditional work wear
  • Made to move with FreeFlex™ stretch panels, articulated elbows, and materials that do not require break in time
  • NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
  • Rib knit cuffs and waist, and interior storm flap provide additional protection from the elements
  • Fitted hood provides full range of vision

Specifications

No Specifications Available