$ 14.00 EA
Company wide:
0
in stock
Documents & Guides
MIL 49-80-0401 SOLDERING IRON
Overview
MIL 49-80-0401 SOLDERING IRON
Milwaukee soldering iron tips are copper core, nickel and iron coated for max durability. The tips are optimized for fast heat up times and long life. This tip can be used for most small component and wire soldering. For best performance, use with Milwaukee M12 soldering iron. Offering the best in class performance.
Also known as: 045242510009, 49-80-0401, MIL49800401
Features & Benefits
- Tip shape: chisel
- Tip width: .2 in.
- Tip length: 1.69 in.
- Copper core
- Optimized for fast heat up
- Copper core, nickel and iron coated
- For use with M12 soldering iron 2488-20
Specifications
No Specifications Available