Dust Extractor Adapter

Item #: 0519640

Cat #: 49-90-1960

UPC: 045242023448

Company wide:
0 in stock
Documents & Guides
Dust Extractor Adapter, Height: 1.5", Length: 4", Width: 1.5", Compatible with Milwaukee 8 Gallon Dust Extractor (8960-20).

Overview

Dust Extractor Adapter, Height: 1.5", Length: 4", Width: 1.5", Compatible with Milwaukee 8 Gallon Dust Extractor (8960-20).

The Milwaukee 49-90-1958 hose sleeve is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It is also compatible with Milwaukee 4 in. to 5 in. universal dust shroud (49-40-6100 or 49-40-6101).

Also known as: 045242023448, 49-90-1960, MIL49901960

Features & Benefits

  • Compatible with Milwaukee 4 in. to 5 in. universal dust shroud (49-40-6100 or 49-40-6101) when used with hose clip adapter
  • Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
  • Included inside 8 Gallon dust extractor (8960-20)
  • Positive fitments

Specifications

Type: Adapter
Type: Adapter