Hose Clip Adapter

Item #: 0519637

Cat #: 49-90-1959

UPC: 045242003488

$ 13.33 EA
Company wide:
0 in stock
Documents & Guides
Hose Clip Adapter, Height: 2.56", Length: 2.24", Width: 1.96", Compatible with Milwaukee 8-Gallon Dust Extractor (8960-20).

Overview

Hose Clip Adapter, Height: 2.56", Length: 2.24", Width: 1.96", Compatible with Milwaukee 8-Gallon Dust Extractor (8960-20).

The Milwaukee 49-90-1958 hose sleeve is compatible with the Milwaukee 8 Gallon dust extractor (8960-20). It is also compatible with SDS max dust extraction attachment (5317-DE), 4-1/2 in. to 5 in. concrete cutting shroud (49-40-6110) and chisel boot (5318-DE).

Also known as: 045242003488, 49-90-1959, MIL49901959

Features & Benefits

  • Compatible with SDS max dust extraction attachment (5317-DE)
  • 4-1/2 in. to 5 in. concrete cutting shroud (49-40-6110) and chisel boot (5318-DE)
  • Compatible with Milwaukee 8 Gallon dust extractor (8960-20)
  • Integrated clip locks onto attachments

Specifications

No Specifications Available