4IN TRIM CONE CLR R/PAR20

Item #: 0519607

Cat #: 17C-WH

UPC: 661209700148

$ 62.32 EA
Company wide:
25 in stock
Documents & Guides
4" Reflector Downlight Cone Trim

Overview

4" Reflector Downlight Cone Trim
Also known as: 661209700148, 17C-WH, JUN17CWH

Specifications

Color: White
Type: Cone Trim
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Cone Trim