
Weatherproof Box, Round, (4) 1/2" - 3/4" Outlets, 1.875" Deep, Non-Metallic
Item #: 0519605
Cat #: 5133690
UPC: 088700066748
$ 27.45 EA
Company wide:
0
in stock
Documents & Guides
1/2 in. & 3/4 in. Round Junction Box
Overview
1/2 in. & 3/4 in. Round Junction Box
CANTEX 5133690 is a 1/2 in. & 3/4 in. Round Junction Box designed to support electrical devices, providing protection for wires and terminals
Also known as: 088700066748, 5133690, CTX5133690
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Material: | PVC |
| Depth: | 2.150 in |
| Threaded Outlet Diameter: | 1/2 in, 3/4 in |
| Number of Threaded Outlets: | 4 |
| Mounting: | Vertical, Horizontal |
| Material: | PVC |
| Threaded Outlet Diameter: | 1/2 in, 3/4 in |
| Color: | Gray |
| Depth: | 2.150 in |
| Number of Threaded Outlets: | 4 |