Telecom Main Grounding Busbar, Tinned, 20"

Item #: 0519587

Cat #: TMGBA20L27PT

UPC: 782856445579

$ 1170.72 EA
Company wide:
0 in stock
Documents & Guides
Common earthing point for multiple electrical panels and devices. Common grounding point for multipler electrical panels and devices.

Overview

Common earthing point for multiple electrical panels and devices. Common grounding point for multipler electrical panels and devices.

Common earthing point for multiple electrical panels and devices.

Also known as: 782856445579, TMGBA20L27PT, CADTMGBA20L27PT

Features & Benefits

  • Meets TIA-607-C and TIA-607-D and conforms to BICSI® recommendations
  • Complies with NEMA® standards
  • Accepts two hole lugs with 5/16" or 7/16" bolt holes (hardware not included)
  • Telecom grounding busbar splice kits are available to extend the length of the busbar

Specifications

Material: Copper
Width: 4 in
Finish: Tin Plated
Product Thickness: 0.250 in
Material: Copper
Finish: Tin Plated
Width: 4 in
Product Thickness: 0.250 in