Non-IC Housing, Air-Tite, 4"

Item #: 0519558
Cat #: ET400LVRAT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
4" Housing Non-IC Air-Tite, Shallow Ceiling, Voltage Rating: 12V, Remodel.

Overview

4" Housing Non-IC Air-Tite, Shallow Ceiling, Voltage Rating: 12V, Remodel.
Also known as: ET400LVRAT, APRET400LVRAT

Specifications

Volts AC: 12
Type: Non-IC, Housing
Diameter: 4 in
Volts AC: 12
Diameter: 4 in
Type: Non-IC, Housing

Customer Reviews

No reviews for this product
(0)