Heat Shrink Tubing,0.101"x100ft,wht,1 Rl

Item #: 0519469

Cat #: PVC-11

UPC: 662820038894

$ 24.09 FT
Company wide:
0 in stock
Documents & Guides
Bradymark Series Heat Shrink Tubing: Vinyl, White, 100 Ft. Brand Name: Brady .sub Brand: Bradymark Series. Type: Heat Shrink Tubing. Special Features: Good Smear And Chemical Resistance. Application: Cable & Wire Marking. Color: White. Included: 1 Continuous Roll (100 Feet). Material: Vinyl. Length: 100 Ft. Diameter: 0.101 In Diameter As Supplied. Printer Type: Bradymark Hotstamper. Wire Size:0.091 In To 0.101 In Diameter. Print Method: Hot Stamping. Sugge

Overview

Bradymark Series Heat Shrink Tubing: Vinyl, White, 100 Ft. Brand Name: Brady .sub Brand: Bradymark Series. Type: Heat Shrink Tubing. Special Features: Good Smear And Chemical Resistance. Application: Cable & Wire Marking. Color: White. Included: 1 Continuous Roll (100 Feet). Material: Vinyl. Length: 100 Ft. Diameter: 0.101 In Diameter As Supplied. Printer Type: Bradymark Hotstamper. Wire Size:0.091 In To 0.101 In Diameter. Print Method: Hot Stamping. Sugge

BRADYMARK Series Heat Shrink Tubing: Vinyl, White, 0.101" Dia x 100' L

Also known as: 662820038894, PVC-11, BRAPVC11

Specifications

Color: White
Color: White