Thermostat Wire, Type CL2, 18/5 AWG, Brown, 250'

Item #: 0519390

Cat #: 185STX250BRO

UPC: 980130441204

Company wide:
0 in stock
Documents & Guides
Thermostat Wire, Type CL2, 18/5 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,

Overview

Thermostat Wire, Type CL2, 18/5 AWG, Solid, Copper, Brown, 250 Foot Reel, PVC Jacket,

PVC Thermostat Cable is primarily used for power limited circuits such as thermostats, air conditioning, heat pumps, bell and alarm systems, signals systems, door bells and remote control units where the voltage does not exceed 30 volts.

Also known as: 980130441204, 185STX250BRO, 185STBROX250, 5 conductor

Specifications

Conductors: 5
Color: Brown
Length: 250 ft
Gauge: 18 AWG
Volts AC: 150
Material: Copper
Jacket: PP (Polypropylene)
Conductors: 5
Length: 250 ft
Volts AC: 150
Jacket: PP (Polypropylene)
Color: Brown
Gauge: 18 AWG
Material: Copper