Base Bracket, Pendant Arm

Item #: 0519346

Cat #: CCS8BBLG

UPC: 783510422691

$ 999.81 EA
Company wide:
0 in stock
Compact Series 4 Base Bracket, fits 80x80mm, Lt Gray, Steel

Overview

Compact Series 4 Base Bracket, fits 80x80mm, Lt Gray, Steel

For vertical-tube mounting or to mount tube to floor. Bracket is cast iron finished with RAL 7035 light-gray polyester powder paint. Setscrews, gasket and seals are included. Mounting hardware not provided.

Also known as: 783510422691, CCS8BBLG, HOFCCS8BBLG

Features & Benefits

  • Set screws and gasket are included
  • Surface mounting fasteners are not provided
  • Assembled Compact Series 4 HMI Arm System has a max weight load of 337 lb. (153.2 kg)

Specifications

Color: Light Gray
Material: Cast Iron, Steel
Height: 3.150 in
Width: 3.150 in
Color: Light Gray
Height: 3.150 in
Material: Cast Iron, Steel
Width: 3.150 in