Set-up Joint, Pendant Arm

Item #: 0519343

Cat #: CCS8SJLG

UPC: 783510422394

$ 2929.40 EA
Company wide:
0 in stock
Compact Series 4 Set-Up Joint, fits 80x80mm, Lt Gray, Steel

Overview

Compact Series 4 Set-Up Joint, fits 80x80mm, Lt Gray, Steel

nVent HOFFMAN HOFCCS8SJLG cast iron finished with RAL 7035 light-gray polyester powder paint. Mounts equipment to horizontal surface. Permits pendant arm to be rotated or turned 306 degrees. Pivot bearing is maintenance-free. Setscrews, removable access plate and gasket are included. Mounting hardware is not provided.

Also known as: 783510422394, CCS8SJLG, HOFCCS8SJLG

Features & Benefits

  • Set screws and gasket are included
  • Surface mounting fasteners are not provided
  • Assembled Compact Series 4 HMI Arm System has a max weight load of 337 lb. (153.2 kg)

Specifications

Material: Cast Iron, Steel
Color: Gray
Height: 3.150 in
Width: 3.150 in
Depth: 10.310 in
Material: Cast Iron, Steel
Height: 3.150 in
Depth: 10.310 in
Color: Gray
Width: 3.150 in