Power Module, 120VAC, 15A, Surge Suppression, Hospital Grade

Item #: 0519317

Cat #: 47605-ACS

UPC: 078477093849

$ 45.01 EA
Company wide:
461 in stock
120 Volt AC Power Module, J-Box Surge Protective Kit, Compatible With: LIN Integrated Network, Leviton Structured Media.

Overview

120 Volt AC Power Module, J-Box Surge Protective Kit, Compatible With: LIN Integrated Network, Leviton Structured Media.

Leviton offers reliable surge protective AC Power Modules and J-Box kits. Both the AC Power Module and the J-Box kits work with the Series 140, 280 and 420 Structured Media Centers. Choose either surge protective for optimum protection or non-surge protective. The surge protected options provide EMI/RFI filtering that meets UL 1449 standards. The AC Power Modules feature two 15-Amp duplex receptacles and the J-Box kit features one 15-Amp duplex receptacle.

Also known as: 078477093849, 47605-ACS, LEV47605ACS

Specifications

Type: Surge Protected, Power Module
Volts AC: 120
Mounting: Surface
Phase: 1
Amps: 15
Material: Steel
NEMA Configuration: 5-15R
Type: Surge Protected, Power Module
Mounting: Surface
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Phase: 1
Material: Steel