Horizontal Slotted Wiring Duct, 2RU, 3" x 3", Front Only

Item #: 0519296

Cat #: 492RU-HFO

UPC: 078477219997

$ 56.09 EA
Company wide:
4 in stock
Documents & Guides
Wire Duct, Horizontal, Slotted, 2RU, Front: H x W: 3" x 3", Color: Black. Includes: Cover.

Overview

Wire Duct, Horizontal, Slotted, 2RU, Front: H x W: 3" x 3", Color: Black. Includes: Cover.

Horizontal Cable Management, 2RU, 3-inch by 3-inch Front Only

Also known as: 078477219997, 492RU-HFO, LEV492RUHFO

Specifications

Width: 3 in
Color: Black
Length: 19 in
Height: 3 in
Width: 3 in
Length: 19 in
Color: Black
Height: 3 in