MIL LATHAXE10-F LATHERS AXE

Item #: 0519261

Cat #: LATHAXE10-F

UPC: 045242312672

$ 136.00 EA
Company wide:
0 in stock
Documents & Guides
MIL LATHAXE10-F LATHERS AXE

Overview

MIL LATHAXE10-F LATHERS AXE

The Stiletto LATHEAXE10-F is one of our two solid titanium specialty trades hammers. This is our perfectly balanced titanium lather's or roofer's hatchet. A 10 oz titanium milled face hammer with a 13 in. fiberglass and poly handle, this hammer also has Stiletto's signature magnetic nail starter. The LATHEAXE10-F has the comparable striking force of a 16 oz steel hammer and is recommended for residential framing, remodeling, lathe work and roofing. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With our long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.

Also known as: 045242312672, LATHAXE10-F, MILLATHAXE10F

Features & Benefits

  • 10 oz solid milled face titanium head
  • Ergonomic thumb divot in handle for increased control
  • Lightweight open blade design
  • Upgraded handle epoxy allows for up to 2x stronger bond between head and handle
  • New redesigned 13 in. fiberglass handle
  • Integrated rubber over molding increases grip and reduces arm fatigue

Specifications

No Specifications Available