MIL DRYAXE9-F 9 OZ. AXE

Item #: 0519252

Cat #: DRYAXE9-F

UPC: 045242312665

$ 136.00 EA
Company wide:
0 in stock
Documents & Guides
MIL DRYAXE9-F 9 OZ. AXE

Overview

MIL DRYAXE9-F 9 OZ. AXE

The Stiletto DRYAXE9F is a 9 oz. Titanium milled face hammer with a 13 in. Curved poly/FG handle. The hammer has a drywall Axe design and Stiletto's signature magnetic nail starter. The DRYAXE9F has the comparable striking force of 24 oz. Steel hammer and is recommended for residential framing and remodeling. Stiletto Tool company has been synonymous with high quality hand tools dating back to 1849. With its long history and strong reputation, the brand has evolved into the modern day standard for innovative, lightweight, ergonomic, productive, and professional tools. We set the standard with our line of premium titanium hand tools that span numerous trades such as framing, remodeling, finish work, siding, demolition, concrete, and drywall. Titanium is 45% lighter weight while providing the same striking force and strength as steel. Titanium tools also produce less recoil shock which helps reduce carpal tunnel syndrome. The combination of these features means less down time, more productivity, and most importantly less pain while working.

Also known as: 045242312665, DRYAXE9-F, MILDRYAXE9F

Features & Benefits

  • 9 oz solid milled face titanium head
  • Ergonomic thumb divot in handle for increased control
  • Lightweight open blade design
  • Upgraded handle epoxy allows for up to 2x stronger bond between head and handle
  • New redesigned 13 in. fiberglass handle
  • Integrated rubber over molding increases grip and reduces arm fatigue

Specifications

No Specifications Available