CT Cabinet Screw-Cover Type 3R, 36.00x36.00x11.00, Gray, Steel
Item #: 0519234
Cat #: A363611CT
UPC: 783510475192
$ 675.24 EA
Company wide:
15
in stock
Documents & Guides
CT Cabinet Type 3R provides protection and security for instrument current transformers. This CT Cabinet Screw-Cover Type 3R, A363611CT item measures 36.00x36.00x11.00 inches with a material of Steel colored Gray.
Overview
CT Cabinet Type 3R provides protection and security for instrument current transformers. This CT Cabinet Screw-Cover Type 3R, A363611CT item measures 36.00x36.00x11.00 inches with a material of Steel colored Gray.
Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. Cabinets can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies.
Also known as: 783510475192, A363611CT, HOFA363611CT
Features & Benefits
- Drip shield top and seam-free sides, front and back
- Slip-on removable cover fastened with captivated plated steel screws along bottom edge
- Door handles provided
- Provisions for padlocking
- No gasketing or knockouts
- Ground lug
- Mounting studs on enclosure body
- Mounting holes on back of enclosure
Specifications
| Depth: | 11 in |
| Mounting: | Surface |
| Width: | 36 in |
| Material: | Steel |
| Height: | 36 in |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R |
| Depth: | 11 in |
| Width: | 36 in |
| Height: | 36 in |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Material: | Steel |
| Special Program: | Hoffman On Demand |