Cut Level 3 Nitrile Dipped Gloves, XL

Item #: 0519223

Cat #: 48-22-8933

UPC: 045242509232

Call for price
Company wide:
0 in stock
Documents & Guides
Cut Level 3 Nitrile Dipped Gloves, ANSI & EN Cut Rating 3, Nylon & HPPE Liner Material, SMARTSWIPE™ Palm & Fingertips Permits the Use Of Touch Screen Devices Without Removing Gloves, Ideal Use For Demolition, Wire-Stripping, & Pipe Threading Applications, Size: XL

Overview

Cut Level 3 Nitrile Dipped Gloves, ANSI & EN Cut Rating 3, Nylon & HPPE Liner Material, SMARTSWIPE™ Palm & Fingertips Permits the Use Of Touch Screen Devices Without Removing Gloves, Ideal Use For Demolition, Wire-Stripping, & Pipe Threading Applications, Size: XL

The Milwaukee Tool cut resistant dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. These gloves feature ANSI and EN Cut Level III protection as well as best in class puncture resistance to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee cut resistant gloves utilize a comfort web grip to provide all-day comfort, best in class grip performance, and ultimate durability. Smartswipe™ fingertips and palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.

Also known as: 045242509232, 48-22-8933, MIL48228933, Apprentice fister

Features & Benefits

  • ANSI & EN Cut Rating 3
  • Comfort web grip for best in class grip performance and comfortable fit
  • Smartswipe™ palm and fingertips permits the use of touch screen devices without removing gloves
  • Best in class puncture rating for resistance to sharp materials
  • High dexterity design when handling small objects
  • Nylon & HPPE liner material
  • TDM cut rating C
  • Abrasion rating 4
  • Tear rating 4

Specifications

Size: XL
Type: Gloves, Dipped
Cut Level: 3
Size: XL
Cut Level: 3
Type: Gloves, Dipped