EZH G07X18-2-50 7'X18 240V 50W/FT S

Item #: 0519215

Cat #: G 07X18-2-50

UPC: 013627004269

Company wide:
0 in stock
Documents & Guides
Sno Melter G Mats, 7 FT long x 18 IN wide mat, 525 watts, 240 Vac

Overview

Sno Melter G Mats, 7 FT long x 18 IN wide mat, 525 watts, 240 Vac

Electric mats provide reliable, convenient snow melting, providing a simpler and safer method of protection for homes and businesses.

Also known as: 013627004269, G 07X18-2-50, EASG07X18250

Specifications

Wattage: 50
Wattage: 50