
$ 24.97 EA
Company wide:
8
in stock
Documents & Guides
Ballistic Material Construction, Quick-Attach Belt Loop, Tape Chain, Adjustable Belt Attachments, 7 Exterior Pockets, Specifically Designed For Low Voltage Tools
Overview
Ballistic Material Construction, Quick-Attach Belt Loop, Tape Chain, Adjustable Belt Attachments, 7 Exterior Pockets, Specifically Designed For Low Voltage Tools
Milwaukee Tool compact utility pouch is specifically designed to provide a compact storage solution for the essential tools needed throughout the work day. The product features 1680D ballistic material construction, which provides 5x longer life and riveted seams resulting in a 4x stronger pouch. The Milwaukee compact utility pouch also features a quick attach belt loop that is designed to allow the pouch to quickly be attached or removed from a work belt. Lastly, the pouch has a tape chain designed for convenient access to electrical or pipe thread tape.
Also known as: 045242006755, 48-22-8118, MIL48228118
Features & Benefits
- 1680D ballistic material
- Quick-attach belt loop
- Riveted seams
- 5X longer life
- Up to 4x stronger riveted seams
- Tape chain
- Adjustable belt attachments
- Elastic bit holder
- 7 Exterior pockets
Specifications
| Color: | Black/Red |
| Color: | Black/Red |