Low-Profile Backpack

Item #: 0519204

Cat #: 48-22-8202

UPC: 045242509140

$ 89.97 EA
Company wide:
1 in stock
Documents & Guides
Low-Profile Backpack, 1680D Ballistic Material, Reinforced Base, Padded Electronics Sleeve, Load-Bearing Harness, 22 Total Pockets 4 External Pockets, 18 Internal Pockets, Attachment Strap for Dolly’s, Sternum Strap, Tape Measure Clip

Overview

Low-Profile Backpack, 1680D Ballistic Material, Reinforced Base, Padded Electronics Sleeve, Load-Bearing Harness, 22 Total Pockets 4 External Pockets, 18 Internal Pockets, Attachment Strap for Dolly’s, Sternum Strap, Tape Measure Clip

The low-profile backpack is durable with a low profile design. The backpack is constructed of 1680D ballistic material and rugged metal zippers providing unmatched durability for a longer life. With 22 pockets including a padded electronic sleeve, the backpack provides ultimate organization. The padded and breathable load-bearing harness evenly distributes the weight for unsurpassed comfort and jobsite performance with 2x more padding than competitive units.

Also known as: 045242509140, 48-22-8202, MIL48228202

Features & Benefits

  • 5x more durable
  • 2x more padding
  • Padded electronics sleeve
  • Load-bearing harness evenly distributes weight
  • 22 total pockets
  • 4 external pockets
  • 18 internal pockets
  • Sternum strap
  • Tape measure clip

Specifications

Length: 7.87 in
Width: 11.800 in
Length: 7.87 in
Width: 11.800 in