20oz Curved Claw Smooth Face Hammer

Item #: 0519199

Cat #: 48-22-9080

UPC: 045242505272

$ 34.71 EA
Company wide:
0 in stock
Documents & Guides
20oz Curved Claw Smooth Face Hammer, Precision Balanced Design, Magnetic Nail Set, I-Beam Design Resists Bending in Prying Application, 14” Hammer Length, 1.5” Face Diameter, Anti-Ring Claw

Overview

20oz Curved Claw Smooth Face Hammer, Precision Balanced Design, Magnetic Nail Set, I-Beam Design Resists Bending in Prying Application, 14” Hammer Length, 1.5” Face Diameter, Anti-Ring Claw

The Milwaukee® 20 oz curved claw smooth face hammer provides the best driving performance in the industry. The hammer features a ShockShield™ grip, which results in up to 10x better vibration reduction and will not peel over time. With a precision balanced design and magnetic nail set, the hammer delivers ultimate jobsite performance.

Also known as: 045242505272, 48-22-9080, MIL48229080

Features & Benefits

  • ShockShield™ grip
  • Precision balanced design
  • Magnetic nail set
  • 10x vibration reduction
  • Smooth face
  • I-Beam design resists bending in prying application
  • Curved claw design for nail pulling
  • 1.5 in. face diameter
  • Anti-ring claw

Specifications

No Specifications Available