Demo Driver

Item #: 0519190

Cat #: 48-22-2860

UPC: 045242510610

Company wide:
0 in stock
Documents & Guides
Demo Driver, All Metal Core, Multiple Strike Surfaces, Aggressive Duct Piercing Tip

Overview

Demo Driver, All Metal Core, Multiple Strike Surfaces, Aggressive Duct Piercing Tip

The Milwaukee® demo driver is the industry's most durable demolition driver. Featuring an all metal core, multiple strike surfaces, and aggressive duct piercing tip, the Milwaukee demo driver will stand up to the most abusive applications.

Also known as: 045242510610, 48-22-2860, MIL48222860

Features & Benefits

  • Demolition driver
  • All metal core
  • Multiple strike surfaces
  • Aggressive duct piercing tip

Specifications

Length: 10.75 in
Width: 1.340 in
Length: 10.75 in
Width: 1.340 in