4" Long Nose Locking Pliers

Item #: 0519125

Cat #: 48-22-3504

UPC: 045242358281

$ 15.97 EA
Company wide:
0 in stock
Documents & Guides
4" Long Nose Locking Pliers, Torque Lock™ - Faster Setup and More Force for Locking Tools, Curved Jaw, Rust Protection

Overview

4" Long Nose Locking Pliers, Torque Lock™ - Faster Setup and More Force for Locking Tools, Curved Jaw, Rust Protection

The MILWAUKEE® 4" TORQUE LOCK™ Long Nose Locking Pliers provides faster tool setup and best in class locking force. The innovative thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3504 is perfect for the toughest of jobsites. Milwaukee offers a Limited Lifetime Warranty on all locking tools.

Also known as: 045242358281, 48-22-3504, MIL48223504

Features & Benefits

  • Click-Fit design quickly installs into enclosure wall; no tools or screws required
  • Opens with the flick of a finger for easy filter replacement
  • Enclosure side wall mounting
  • Standard rope gasket provides proper seal to the enclosure
  • HG Filter Fan Exhaust Grilles have unique click-fit design which quickly install on enclosure sides. This HG Filter Fan Exhaust Grille fits HF10 fans, HG1000503 item measures 10-inch colored Black rated IP55.
  • Hinged grille remains attached after opening
  • Size range from 4 inch (102 mm) to 13 inch (325 mm)
  • Free air flow from 21 CFM (36 m3/hr.) to 484 CFM (822 m3/hr.)

Specifications

Type: Pump Pliers, Curved Jaw
Type: Pump Pliers, Curved Jaw