2-1/2" Quick Adjust Copper Tubing Cutter

Item #: 0519116

Cat #: 48-22-4253

UPC: 045242348183

$ 90.33 EA
Company wide:
0 in stock
Documents & Guides
2-1/2" Quick Adjust Copper Tubing Cutter, 1/2" - 2-5/8" Cut Capacity, 4 Roller Design, Tool-Free Blade Change, Extra Blade Included

Overview

2-1/2" Quick Adjust Copper Tubing Cutter, 1/2" - 2-5/8" Cut Capacity, 4 Roller Design, Tool-Free Blade Change, Extra Blade Included

The Milwaukee® 2.5 in. quick adjust copper tubing cutter is engineered for straighter, cleaner cuts. A 4 roller design delivers accurate cuts and prevents walking. The quick adjustment mechanism allows fast change between sizes and quick reset for the next cut. For added durability and extended performance, chrome rollers provide best in class rust protection. Tool-free blade change allows easy blade replacement on the jobsite.

Also known as: 045242348183, 48-22-4253, MIL48224253

Features & Benefits

  • 1/2 in. to 2-5/8 in. cut capacity
  • 4 Roller design
  • Chrome rollers
  • Quick adjustment mechanism

Specifications

No Specifications Available