Long Cut Offset Left Aviation Snips

Item #: 0519113

Cat #: 48-22-4538

UPC: 045242503698

Company wide:
0 in stock
Documents & Guides
Long Cut Offset Left Aviation Snips, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless. 18 Gauge Cold-Rolled Steel

Overview

Long Cut Offset Left Aviation Snips, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless. 18 Gauge Cold-Rolled Steel

Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt logic ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The 3 in. long cut blade is ideal for long cuts, left or straight. The offset model features a 45 degree offset handle for clearance over the cut material.

Also known as: 045242503698, 48-22-4538, MIL48224538

Features & Benefits

  • Forged serrated blades
  • Bolt lock
  • Chrome plated
  • Flush pivot bolt
  • One-handed metal lock
  • Ergonomic grips
  • Lanyard hole
  • Up to 22-gauge stainless. 18 gauge cold-rolled steel

Specifications

Type: Aviation Snips
Type: Aviation Snips