3 PC Aviation Snip Set

Item #: 0519109

Cat #: 48-22-4533

UPC: 045242503735

Company wide:
0 in stock
Documents & Guides
3 PC Aviation Snip Set, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless, 18 Gauge Cold-Rolled Steel

Overview

3 PC Aviation Snip Set, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless, 18 Gauge Cold-Rolled Steel

Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The 3 pc. set includes left, right, and straight aviation snips.

Also known as: 045242503735, 48-22-4533, MIL48224533

Features & Benefits

  • Forged serrated blades
  • Bolt lock
  • Chrome plated
  • Flush pivot bolt
  • One-handed metal lock
  • Ergonomic grips
  • Lanyard hole
  • Up to 22-gauge stainless. 18 gauge cold-rolled steel

Specifications

Weight: 1 lb
Length: 10 in
Weight: 1 lb
Length: 10 in