This product has been discontinued.

Straight Cutting Offset Aviation Snips
Item #: 0519106
Cat #: 48-22-4532
UPC: 045242503674
Company wide:
0
in stock
Discontinued
Documents & Guides
Straight Cutting Offset Aviation Snips, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless, 18 Gauge Cold-Rolled Steel
Overview
Straight Cutting Offset Aviation Snips, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless, 18 Gauge Cold-Rolled Steel
Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The offset model features a 45 degree offset handle for clearance over the cut material. Ideal for straight cuts.
Also known as: 045242503674, 48-22-4532, MIL48224532
Features & Benefits
- Forged serrated blades
- Bolt lock
- Chrome plated
- Flush pivot bolt
- One-handed metal lock
- Ergonomic grips
- Lanyard hole
- Up to 22-gauge stainless. 18 gauge cold-rolled steel
Specifications
No Specifications Available