Straight Cutting Aviation Snips

Item #: 0519103

Cat #: 48-22-4530

UPC: 045242503643

$ 16.43 EA
Company wide:
15 in stock
Documents & Guides
Straight Cutting Aviation Snips, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless. 18 Gauge Cold-Rolled Steel

Overview

Straight Cutting Aviation Snips, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless. 18 Gauge Cold-Rolled Steel

Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. Ideal for straight cuts.

Also known as: 045242503643, 48-22-4530, MIL48224530

Features & Benefits

  • Forged serrated blades
  • Bolt lock
  • Chrome plated
  • Flush pivot bolt
  • One-handed metal lock
  • Ergonomic grips
  • Lanyard hole
  • Up to 22-gauge stainless. 18 gauge cold-rolled steel

Specifications

Weight: 1 lb
Length: 10 in
Weight: 1 lb
Length: 10 in