
Call for price
Company wide:
0
in stock
Documents & Guides
Right Cutting Offset Aviation Snips, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless. 18 Gauge Cold-Rolled Steel
Overview
Right Cutting Offset Aviation Snips, Forged Serrated Blades Bolt Lock, Flush Pivot Bolt, Up to 22-Gauge Stainless. 18 Gauge Cold-Rolled Steel
Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The offset model features a 45 degree offset handle for clearance over the cut material. Ideal for right or straight cuts.
Also known as: 045242503667, 48-22-4522, MIL48224522
Features & Benefits
- Forged serrated blades
- Bolt lock
- Chrome plated
- Flush pivot bolt
- One-handed metal lock
- Ergonomic grips
- Lanyard hole
- Up to 22-gauge stainless, 18 gauge cold-rolled steel
Specifications
| Type: | Right, Aviation Snips |
| Type: | Right, Aviation Snips |