This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Compact Tape Measure, 5 Meter / 6 Foot Length, Nylon Bond Blade Protection, 5-Point Reinforced Frame, Optimized Hook Designed for Scoring, Stamped Steel Belt Clip
Overview
Compact Tape Measure, 5 Meter / 6 Foot Length, Nylon Bond Blade Protection, 5-Point Reinforced Frame, Optimized Hook Designed for Scoring, Stamped Steel Belt Clip
The MILWAUKEE® 5m/16ft Compact Tape Measures deliver up to 12' of reach*. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame. An integrated stamped steel belt clip allows the tape measure to be easily carried.
Also known as: 045242499403, 48-22-6617, MIL48226617
Features & Benefits
- Up to 12' of Reach
- Nylon Blade Protection
- Impact-Resistant 5-Point Reinforced Frame
- Fractional Scale
- Stamped Steel Belt Clip
- Lanyard-Ready for Quick and Easy Tethering
Specifications
| Length: | 5 m, 6 ft |
| Type: | Tape Measure |
| Length: | 5 m, 6 ft |
| Type: | Tape Measure |