43 Pocket Tool Bag - 23" x 12" x 15"

Item #: 0518940

Cat #: 1530

UPC: 084298015304

Company wide:
0 in stock
Documents & Guides
Tool Bag, Dimensions: 23" x 12" x 15", Pockets: (43), Includes: Plastic Tray, Window Pockets, Shoulder Strap

Overview

Tool Bag, Dimensions: 23" x 12" x 15", Pockets: (43), Includes: Plastic Tray, Window Pockets, Shoulder Strap

The 1530 is a premium open top tool carrier with a large center section with 43 pockets and sleeves for ample tool storage, a parts tray, 2 window pockets, an electrical tape strap, tape measure clip, and padded shoulder strap.

Also known as: 084298015304, 1530, DOT1530, Carpenter , Sparky

Specifications

Length: 23 in
Height: 15 in
Width: 12 in
Type: Tool Bag
Length: 23 in
Width: 12 in
Height: 15 in
Type: Tool Bag