MIL 1190 FRAMING SQUARE

Item #: 0518930

Cat #: 1190

UPC: 015812011908

$ 19.97 EA
Company wide:
0 in stock
Documents & Guides
MIL 1190 FRAMING SQUARE

Overview

MIL 1190 FRAMING SQUARE

The Empire® 16 in. x 24 in. True Blue® laser etched framing square (E1190) has permanent high-visibility laser markings that won't wear after heavy use. The square has ARC-SCRIBE™ which is the best solution for marking radii. The durable anodized lightweight aluminum framing square will not rust or corrode and features laser etched graduations at 1/8 in., 1/10 in., 1/12 in., and 1/16 in. for superior readability in any light condition.

Also known as: 015812011908, 1190, MIL1190

Features & Benefits

  • Hi-visibility laser etched markings
  • ARC-SCRIBE™ for marking radii on the jobsite
  • Aluminum construction will not rust or corrode
  • Includes 1/8'', 1/10'', 1/12'', 1/16'' laser etched graduations and conversion tables
  • Light weight aluminum
  • Made in the USA
  • Limited Lifetime Warranty

Specifications

Standards: California Proposition 65
Standards: California Proposition 65