Horn, Indoor/Outdoor, 115 VAC, 95 dBA @ 10 Feet, Red, Die Cast

Item #: 0518870
Cat #: 31T115R
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Horn, Indoor/Outdoor, 115 VAC, 95 dBA @ 10 Feet, Red, Die Cast

Overview

Horn, Indoor/Outdoor, 115 VAC, 95 dBA @ 10 Feet, Red, Die Cast
Also known as: 31T115R, WHE31T115R

Specifications

Color: Red
Volts AC: 115
Color: Red
Volts AC: 115

Customer Reviews

No reviews for this product
(0)