Fluorescent Lamp, Ecologic, T8, 48", 32W, 3500K

Item #: 0518808

Cat #: FO32835ECO

UPC: 046135217791

Company wide:
0 in stock
Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21779* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Ecologic, T8, 32 Watt, Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: 82, Color Temperature: 3500K, Length: 48 inch, Octron Series, Standard Case Qty: 30 *Sylvania Part # 21779* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135217791, FO32835ECO, LDVFO32835ECO

Specifications

Wattage: 32
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Glass
Lumens: 2950
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Length: 4 ft, 48 in
Lumens: 2950
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)