8 AWG Aluminum Compression Lug

Item #: 0518753

Cat #: 60102-TB

UPC: 786210601021

$ 1.20 EA
Clearance
Price good while supplies last
Company wide:
36 in stock
Compression Lug, 1-Hole, Long Barrel, Aluminum, 8 AWG, 1/4" Stud Size, Color Coded Blue

Overview

Compression Lug, 1-Hole, Long Barrel, Aluminum, 8 AWG, 1/4" Stud Size, Color Coded Blue

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed compression system with our Blackburn line of compression connectors, the installer can count on a reliable, high quality connection

Also known as: 786210601021, 60102-TB, THB60102TB

Specifications

Color: Blue
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Blue
Material: Aluminum
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 8