OS2 1 Fiber 1.6mm Jacketed Pigtail Riser

Item #: 0518746

Cat #: F91ERBNNNSNM002

UPC: 61305600790

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
OS2 1 Fiber 1.6mm Jacketed Pigtail Riser LC/APC Standard IL - 2 Meter

Overview

OS2 1 Fiber 1.6mm Jacketed Pigtail Riser LC/APC Standard IL - 2 Meter
Also known as: 61305600790, F91ERBNNNSNM002, PDTF91ERBNNNSNM002

Specifications

Length: 2 m
Length: 2 m

Customer Reviews

No reviews for this product
(0)