MIL 27059 CLEAN SWEEP

Item #: 0518734

Cat #: 27059

UPC: 046609270598

$ 31.97 EA
Company wide:
0 in stock
Documents & Guides
MIL 27059 CLEAN SWEEP

Overview

MIL 27059 CLEAN SWEEP

The Empire 27059 26 in. Black and silver magnetic clean sweep feature a rolling design and an adjustable head. The clean sweep has an aluminum shaft that can be extended to 40 in.

Also known as: 046609270598, 27059, MIL27059

Features & Benefits

  • Rolling unit with powerful magnetic head 11-1/2'' wide lifts nails, screws, nuts, bolts, small machined parts
  • Aluminum shaft extends to 40''
  • Adjustable angle magnetic head
  • 1 Year limited warranty

Specifications

Material: Polymer Concrete
Width: 30 in
Depth: 18 in
Lid Included: Yes
Load Rating: Tier 8
Material: Polymer Concrete
Depth: 18 in
Load Rating: Tier 8
Width: 30 in
Lid Included: Yes