Control Transformer Kit, 100VA, Primary 600/550, Secondary 120/110

Item #: 0518640

Cat #: C341CD

UPC: 786680000706

Company wide:
0 in stock
Documents & Guides
Control Transformer Kit, 100VA, Primary 600V, 60 Hz, 550V, 50 Hz, Secondary 120V, 60 Hz, 110V, 50 Hz

Overview

Control Transformer Kit, 100VA, Primary 600V, 60 Hz, 550V, 50 Hz, Secondary 120V, 60 Hz, 110V, 50 Hz
Also known as: 786680000706, C341CD, CUTC341CD

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 100
Secondary Voltage: 120
Primary Voltage: 600
Type: Industrial Control, Transformer
Volt Amps: 100
Primary Voltage: 600
Phase: 1
Secondary Voltage: 120