MIL 77-004 YELLOW FLAGGING TA

Item #: 0518625

Cat #: 77-004

UPC: 015812770041

$ 2.47 EA
Company wide:
0 in stock
Documents & Guides
MIL 77-004 YELLOW FLAGGING TA

Overview

MIL 77-004 YELLOW FLAGGING TA

Backed by an unparalleled production process, Empire serves users with a wide variety of application specific products. From premium detectable underground tape to heavy-duty stretch tape, our utility products are held to the highest quality control standards, ensuring they perform up to spec, every time. The Empire 77-004 1 in. x 200 ft. yellow flagging tape comes in a high-visibility yellow color, so it's easy to spot. The tape is ideal for marking trails, surveying projects and similar tasks.

Also known as: 015812770041, 77-004, MIL77004

Features & Benefits

  • Fluorescent colored
  • Product is easy to tear and tie off to ensure product is easy for marking applications
  • Unleaded pigments and inks
  • Empire 77-004 is our high-visibility fluorescent yellow color
  • Empire flagging tape is constructed of durable plastic plastic to ensure it remains pliant in cold weather applications
  • Empire flagging tape is ideal for a variety of uses, including indoor and outdoor applications
  • Product is non-adhesive plastic and is made to be tied off

Specifications

No Specifications Available