3IN X1000FT DUR RED PRE RNFC NONDET IN ELECTIN

Item #: 0518602

Cat #: 71-061

UPC: 015812710610

$ 39.97 EA
Company wide:
0 in stock
Documents & Guides
3IN X1000FT DUR RED PRE RNFC NONDET IN ELECTIN

Overview

3IN X1000FT DUR RED PRE RNFC NONDET IN ELECTIN

Empire 71-061 reinforced woven polyethylene tape is perfect for protecting utilities below the surface. With construction-grade 300 lb. break strength, this tape is durable and has the strength needed for plow installation. Manufactured in strict accordance with the design criteria as specified in U.S. Patent 4949664 and qualifies as a continuous, non-distorting sign age product. Available to be customized upon request.

Also known as: 015812710610, 71-061, MIL71061

Features & Benefits

  • Premier non-detectable woven polyethylene tape for the last line of defense against third party damage
  • Patented reinforcing weave provides the strength needed for plowed-in installations
  • Will not stretch when dug into; the printed message stays intact and is easy to read
  • Lead-free pigments insure color vibrancy underground
  • Environmentally safe
  • Made in the USA with global materials

Specifications

No Specifications Available