Ferrule, 4 AWG, 31/32" Wire Strip Length

Item #: 0518560

Cat #: F85-25-C

UPC: 074983763658

$ 1.02 EA
Company wide:
98 in stock
Ferrule, 4 AWG, 31/32 Inch, Wire Strip Length 0.98 Inch, Tin Plated Copper, Use with Tool: CT-1005

Overview

Ferrule, 4 AWG, 31/32 Inch, Wire Strip Length 0.98 Inch, Tin Plated Copper, Use with Tool: CT-1005

Ferrule, Non-Insulated, 4 American Wire Gauge (AWG) (25 Millimeters Squared), 0.98 Inches (25 mm) Length. Designed with a seamless barrel to contain loose wire strands for superior terminations. Eases insertion of wire into terminal block. Meets DIN standards for wire containment. Suitable for limited space panel applications.

Also known as: 074983763658, F85-25-C, PDTF8525C

Specifications

Length: 0.980 in
Allowable Gauge Range: 4
Length: 0.980 in
Allowable Gauge Range: 4