MM Fiber, 62.5/250M, 12S, Loose Tube, Gel Filled

Item #: 0518554

Cat #: 130126G01

UPC:

Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable, Loose Tube, Multimode, 12 Strand, TeraGain® 62.5 Micron/250 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.50", Color: Black, Standard: OM1

Overview

Fiber Optic Cable, Loose Tube, Multimode, 12 Strand, TeraGain® 62.5 Micron/250 Micron, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.50", Color: Black, Standard: OM1
Also known as: 130126G01, ESX130126G01

Specifications

Material: Fiber
Color: Black
Jacket: Riser
Material: Fiber
Jacket: Riser
Color: Black