Vaportite Fixture, 2', 2-Lamp, T8, 120-277V, 17W

Item #: 0518523

Cat #: VSL217MVOLTGEB1

UPC: 745977762109

Call for price
Company wide:
0 in stock
Documents & Guides
Vaportite Fixture, 2 ft, 2-Lamp, T8, 120-277 Volt, 17 Watt, Electronic Instant Start

Overview

Vaportite Fixture, 2 ft, 2-Lamp, T8, 120-277 Volt, 17 Watt, Electronic Instant Start
Also known as: 745977762109, VSL217MVOLTGEB1, LITVSL217MVOLTGEB1

Specifications

Wattage: 17
Length: 2 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 17
Light Technology: Fluorescent
Length: 2 ft
Volts AC Range: 120 - 277