Conduit Bushing, Insulating, 3", Threaded, Plastic

Item #: 0518494

Cat #: PB800D

UPC: 687855350285

Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Insulating, 3 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 3 Inch Diameter, Threaded, Plastic, Rated 105 Degrees Celsius, For Use With Rigid/IMC Conduit

Threaded plastic bushings are used at the end of threaded conduit, or conduit connector, to provide smooth well rounded bearing surface for wires or cables as required by the National Electrical Code

Also known as: 687855350285, PB800D, APPPB800D

Specifications

Diameter: 3 in
Color: Gray
Material: Polypropylene
Diameter: 3 in
Material: Polypropylene
Color: Gray