Conduit Locknut, 1" Diameter, Steel/Zinc

Item #: 0518489

Cat #: L300

UPC: 687855163007

$ 0.86 EA
Company wide:
0 in stock
Documents & Guides
Conduit Locknut, 1 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 1 Inch Diameter, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Neer standard conduit locknuts are used for securing conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole.

Also known as: 687855163007, L300, APPL300

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel