Chase Nipple, 1", Zinc Die Cast

Item #: 0518468

Cat #: CNN300

UPC: 687855949021

$ 5.93 EA
Company wide:
0 in stock
Documents & Guides
Chase Nipple, 1 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Overview

Chase Nipple, 1 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Appleton CNN Zinc Bushed Conduit Nipples are designed to provide a dependable connection between boxes, conduit couplings, and fixture housings in rigid and IMC installations. Made from durable zinc die cast, these conduit nipples are ideal for joining boxes side by side or back to back, as well as connecting fixture housings to continuous conduit runs. Featuring male NPS hub threads and available with an insulated throat option, they offer installation flexibility and added conductor protection for commercial and industrial electrical applications.

Also known as: 687855949021, CNN300, APPCNN300

Specifications

Diameter: 1 in
Material: Zinc Die Cast
Diameter: 1 in
Material: Zinc Die Cast