Weatherproof Outlet Box, 1 Gang, (4) 3/4" Outlets, 2" Deep, Aluminum

Item #: 0518460

Cat #: WSL175

UPC: 687855030316

$ 33.54 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (4) 3/4 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030316, WSL175, APPWSL175

Specifications

Color: Gray
Depth: 2 in
Gangs: 1
Cubic Inches: 18.300 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 4
Height: 4.560 in
Width: 3.060 in
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 4
Width: 3.060 in
Depth: 2 in
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 3/4 in
Height: 4.560 in