Weatherproof Cover, 2 Gang, Blank, Universal Mount, Aluminum, Gray

Item #: 0518454

Cat #: WCB24

UPC: 687855030453

$ 11.37 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 2 Gang, Blank, Four Screw Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included

Overview

Weatherproof Cover, 2 Gang, Blank, Four Screw Universal Mount, Aluminum Die Cast, Gray, Gasket and Mounting Hardware Included

Appleton weatherproof boxes, bodies, covers, and accessories are engineered for dependable performance in wet, damp, and demanding industrial or commercial environments. The product line includes heavy-duty metallic and non-metallic FS/FD cast boxes, junction and pull boxes, extension rings, blank covers, receptacle covers, switch and push button covers, and essential sealing accessories. Built with durable die-cast or cast-hub construction, these solutions help protect electrical connections from moisture, dust, and dirt while supporting secure, code-compliant installations. Specialized gaskets, threaded hubs, and weather-sealed cover options make Appleton products ideal for preserving enclosure integrity in exposed locations.

Also known as: 687855030453, WCB24, APPWCB24

Specifications

Gangs: 2
Color: Gray
Mounting: Universal
Width: 4.560 in
Material: Aluminum Die Cast
Height: 4.560 in
Gangs: 2
Mounting: Universal
Material: Aluminum Die Cast
Color: Gray
Width: 4.560 in
Height: 4.560 in